Zoro Homepage
This item is Discontinued.
Altronix Active UTP Hub W/Power 8 Channel HUBWAYLD8DS

Active UTP Hub W/Power 8 Channel (Discontinued)

  • Mfr # HUBWAYLD8DS
  • Zoro # G6768492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYLD8DS
Zoro #
G6768492
UPC #
782239946105
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Height (In.)
1.63 in
Enclosure Depth (In.)
8.5 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Overall Height
1 5/8 in

Details

Item
Active UTP Hub W/Power 8 Channel
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115/230V AC
Standards
CE, CUL/CSA C22.2 No.1-04, UL 2044
Finish
Black
Batteries Required
Batteries Not Required
Output Current (Amps)
5A
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Rack Mount
Input Frequency (Hz)
50/60
Number of Outputs
24V AC or 28V AC
Voltage
24/28V AC
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Compatible Brand
Altronix
Product Type
Act UTP Hub W/Power

Description

Active UTP Hub W/Power 8 Channel, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.