Zoro Homepage
This item is Discontinued.
Altronix Active UTP Hub W/Power 8Ch W/8 Ac Baluns HubWayLD82CD

Active UTP Hub W/Power 8Ch W/8 Ac Baluns (Discontinued)

  • Mfr # HubWayLD82CD
  • Zoro # G6437697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubWayLD82CD
Zoro #
G6437697
UPC #
782239945221
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Overall Length
8 1/2 in
Enclosure Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Overall Width
19 1/8 in

Details

Item
Active UTP Hub W/Power 8Ch W/8 Ac Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
(8) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks
Material
Steel
Input Voltage
115V AC
Standards
cUL Listed, UL2044 Commercial CCTV
Finish
Black
Number of Outputs
24V AC or 28V AC
Batteries Required
Batteries Not Required
Output Current (Amps)
5A
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
60
Sub-Category
Transceiver Hub: Rack Mount
Voltage
24/28V AC
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Product Type
Act UTP Hub W/Power
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi

Description

Active UTP Hub W/Power 8Ch W/8 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Eight (8) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.