Active UTP Hub W/Power 8Ch W/8 Dc Baluns (Discontinued)
- Mfr # HubWayLD83CDS
- Zoro # G6614763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HubWayLD83CDS
Zoro #
G6614763
UPC #
782239945191
Country of Origin
United States
Dimensions
Enclosure Height (In.)
1.63 in
Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height
1 5/8 in
Overall Width
19 1/8 in
Overall Length
8 1/2 in
Enclosure Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Depth
8 1/2 in
Description
Active UTP Hub W/Power 8Ch W/8 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Eight (8) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.