Zoro Homepage
This item is Discontinued.
Altronix Active UTP Hub W/Power 8Ch W/8 Dc Baluns HUBWAYLD83D

Active UTP Hub W/Power 8Ch W/8 Dc Baluns (Discontinued)

  • Mfr # HUBWAYLD83D
  • Zoro # G7198773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYLD83D
Zoro #
G7198773
UPC #
782239942237
Country of Origin
United States

Dimensions

Enclosure Height (In.)
1.63 in
Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.13 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in

Details

Item
Active UTP Hub W/Power 8 Channel W/8 Dc Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115/230V AC
Standards
UL 2044
Finish
Black
Output Current (Amps)
5A
Number of Outputs
24V AC or 28V AC
Batteries Required
Batteries Not Required
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
50/60
Sub-Category
Transceiver Hub: Rack Mount
Voltage
24/28V AC
Product Type
Act UTP Hub W/Power
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished

Description

Active UTP Hub W/Power 8Ch W/8 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, Includes Eight (8) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.