Zoro Homepage
This item is Discontinued.
Altronix Active UTP Transceiver, 16 Port HubWayEX16SP

Active UTP Transceiver, 16 Port (Discontinued)

  • Mfr # HubWayEX16SP
  • Zoro # G6960265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubWayEX16SP
Zoro #
G6960265
UPC #
782239947065
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.125 in
Enclosure Height (In.)
1.6667 in
Enclosure Height
1 5/8 in
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in

Details

Item
Active UTP Transceiver
Type
Rack Mount
Includes
Line Cord, Rack Mount Chassis
Material
Steel
For Use With
Fixed / PTZ Analog Cameras
Input Voltage
115/230V AC
Standards
UL 2044
Finish
Black
Voltage Output
24V AC or 28V AC
Batteries Required
Batteries Not Required
Sub-Category
Transceiver Hub: Rack Mount
Number of Outputs
16
Input Frequency (Hz)
60
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayDv
Product Type
Active UTP Transceiver

Description

Active UTP Transceiver, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width (In.) 19-1/8, Enclosure Height (In.) 1-2/3, Batteries Required No, Number of Outputs 16, Input Voltage 115/230VAC, Voltage Output 24VAC or 28VAC, Input Frequency (Hz) 60, Standards UL/CUL, CE, For Use With Fixed / PTZ Analog Cameras, Includes IEC 320 Grounded Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.