Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HubWayEX16S
Zoro #
G6933893
UPC #
782239947058
Country of Origin
United States
Dimensions
Enclosure Width (In.)
19.125 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.6667 in
Overall Height
1 5/8 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Details
Item
Active UTP Transceiver
Type
Rack Mount
Includes
Line Cord, Rack Mount Chassis
Material
Steel
For Use With
Fixed / PTZ Analog Cameras
Input Voltage
115/230V AC
Standards
CE, UL 2044
Finish
Black
Sub-Category
Transceiver Hub: Rack Mount
Input Frequency (Hz)
60
Batteries Required
Batteries Not Required
Number of Outputs
16
Product Type
Active UTP Transceiver
ANSI/BHMA Finish
Unfinished
Description
Active UTP Transceiver, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width (In.) 19-1/8, Enclosure Height (In.) 1-2/3, Batteries Required No, Number of Outputs 16, Input Voltage 115/230VAC, Input Frequency (Hz) 60, Standards UL/CUL, CE, For Use With Fixed / PTZ Analog Cameras, Includes IEC 320 Grounded Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.