Zoro Homepage

Arrow AL500 Series Exit Alarms

  • Mfr # AL400ULXPD8

  • Zoro # G710051122


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Supplies
Finish
Grey
For Use With
Burglar AlarmSystem Sensor Smoke Detector/Base: B112LP, B114LP, B404B, DH100ACDC, DH100ACDCLP, DH100ACDCLPW, DH400ACDCI, DH400ACDCP, 1112/24/D, 1424, 1451 (w/B402B Base), 2112/24ATR, 2112/24AITR, 2112/24/D, 2112/24T/D, 2112/24TSRB, 2312/24TB, 2412 (12 volt), 2424, 2451, 2451TH (with/B402B Base), 2W-MOD, 4W-B (12/24 volt), 4WT-B (12/24 volt), 4WTA-B (12/24 volt), 4WTR-B (12/24 volt), 4WITAR-B (12/24 volt), 2W-MOD2, RRS-MOD, 6424, Beam 1224(S)System Sensor Relays: PR-1, PR-2, PR-3, EOLR-1, R-10T, R-14T
Standards
UL294, UL603, UL1069; NDAA Compliant
Mounting Style
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400ULXPD8
Zoro #
G710051122
UPC #
197163222759
Country of Origin
Mexico

Details

Item
Proprietary Power Supply
Includes
Power Supplies
Finish
Grey
For Use With
Burglar AlarmSystem Sensor Smoke Detector/Base: B112LP, B114LP, B404B, DH100ACDC, DH100ACDCLP, DH100ACDCLPW, DH400ACDCI, DH400ACDCP, 1112/24/D, 1424, 1451 (w/B402B Base), 2112/24ATR, 2112/24AITR, 2112/24/D, 2112/24T/D, 2112/24TSRB, 2312/24TB, 2412 (12 volt), 2424, 2451, 2451TH (with/B402B Base), 2W-MOD, 4W-B (12/24 volt), 4WT-B (12/24 volt), 4WTA-B (12/24 volt), 4WTR-B (12/24 volt), 4WITAR-B (12/24 volt), 2W-MOD2, RRS-MOD, 6424, Beam 1224(S)System Sensor Relays: PR-1, PR-2, PR-3, EOLR-1, R-10T, R-14T
Standards
UL294, UL603, UL1069; NDAA Compliant
Mounting Style
Wall Mount
Series
AL400ULX
Features
Thermal Overload
Input Voltage
110V AC
Commercial/Residential
Commercial
Color
Gray
Application
Power Supplies
Output Voltage
24V DC
Input Voltage Type
AC
Output Current
4A
Input Current
3.5 A
Power Source
Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 4A, 115VAC

Description

Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 4A, 115VAC, BC400 Enclosure, AC Input and DC Output LED Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.