Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBWAYAVPPK
Zoro #
G6488307
UPC #
782239947294
Country of Origin
United States
Dimensions
Width (In.)
1 in
Height (In.)
0.75 in
Length (In.)
2.25 in
Overall Length
2 1/4 in
Overall Height
3/4 in
Overall Width
1 in
Details
Item
Video Balun/Combiner
Type
AVP
For Use With
Analog Cameras
Input Voltage
24V AC, 28/12V DC
Voltage Output
24V AC, 28V AC or 12V DC
Batteries Required
Batteries Not Required
Number of Outputs
1
Output Current (Amps)
1 amp
Sub-Category
Video System Component
Voltage
24V AC, 12/28V DC
Product Type
Video Balun/Combiner
ANSI/BHMA Finish
Unfinished
Description
Video Balun/Combiner, Type AVP, Length (In.) 2-1/4, Width (In.) 1, Height (In.) 3/4, Number of Outputs 1, Input Voltage 24VAC, 28VAC or 12VDC, Voltage Output 24VAC, 28VAC or 12VDC, Output Current (Amps) 1 amp, For Use With Analog Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.