Zoro Homepage

Battery Enclosure, 2U Rack

  • Mfr # RE2

  • Zoro # G6516587


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
8.41 in
Color
Black
Width (In.)
19 in
Height (In.)
3.2 in
Height
3.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2
Zoro #
G6516587
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
8.41 in
Width (In.)
19 in
Height (In.)
3.2 in
Height
3.3"
Width
19.1"
Depth
8.4"
Overall Width
19 in
Overall Height
3 3/16 in
Rack Width
19"
Rack Height
2U
Overall Depth
8 7/16 in

Details

Item
2U Rack Mount Battery Enclosure
Color
Black
Application/Usage
Battery Pack
Product Name
Rack Mount Battery Enclosure, 2U
Form Factor
Rack-mountable
Product Color
Black
Product Type
Rack Mount Enclosure

Description

2U Rack Mount Battery Enclosure, Color Black, Overall Depth 8 7/16 in, Overall Height 3 3/16 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.