Cam Lock With Mounting Hardware
Mfr # CAM1
Zoro # G7562204
product price: $9.49
/eaKey Features
Type
Keyed Alike
Includes
005 Key
Material
Metal
Height (In.)
1 in
Sub-Category
Component Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM1
Zoro #
G7562204
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
1 in
Width (In.)
1 in
Length (In.)
2 in
Overall Width
1 in
Overall Length
2 in
Overall Height
1 in
Details
Item
Cam Lock With Mounting Hardware
Type
Keyed Alike
Includes
005 Key
Material
Metal
Sub-Category
Component Accessory
Batteries Required
Batteries Not Required
Product Type
Cam Lock
Description
Cam Lock With Mounting Hardware, Type Keyed Alike, Material Metal, Finish -, Enclosure Depth (In.) -, Enclosure Width (In.) -, Enclosure Height (In.) -, Length (In.) 2.00, Width (In.) 1.00, Height (In.) 1.00, Batteries Required No, Input Voltage -, Voltage Output -, Output Current (Amps) -, Input Frequency (Hz) -, Standards -, For Use With -, Includes 005 Key, Component Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.