Zoro Homepage

CCTV AC/DC, Wall Mount

  • Mfr # ALTV1224C

  • Zoro # G0252646


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Type
CCTV AC/DC, Wall Mount
Includes
Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CE, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV1224C
Zoro #
G0252646
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height (In.)
15.5 in
Enclosure Depth (In.)
4.5 in
Enclosure Width (In.)
12 in
Depth
4.5"
Width
12"
Height
15.5"
Overall Height
15 1/2 in
Overall Length
4 1/2 in
Overall Width
12 in
Enclosure Width
12 in
Enclosure Height
15 1/2 in
Enclosure Depth
4 1/2 in

Details

Item
Power Supply 8Out @ 24Ac 3.5A, 8Out 12Dc 3.5A
Type
CCTV AC/DC, Wall Mount
Includes
Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CE, RoHS Compliant
Finish
Gray
Output Current (Amps)
24V AC @ 3.5A and 12V DC @ 3.5A
Batteries Required
Batteries Not Required
Voltage Output
24V AC and 12V DC
Input Frequency (Hz)
60
Number of Outputs
24V AC and 12V DC
Sub-Category
Power Supply: Wall Mount
Fits
CCTV Camera
Voltage
12/24V DC
Power Required (Need to be edited)
1.52 A @ 110V, AC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply 8Out @ 24Ac 3.5A, 8Out 12Dc 3.5A, Type CCTV AC/DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VAC and 12VDC, OUTPut Current 24VAC @ 3.5A and 12VDC @ 3.5A Amps, Input Frequency 60 Hz, Standards CE, Includes Cam Lock, Line Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.