
CCTV Power Supply, Output 24/28VAC 3 5A, 4 Fused Outputs, input: 115VAC, BC100 Enclosure
Mfr # ALTV244UL
Zoro # G422651962
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
28 V AC, 24 V AC
For Use With
Heaters, CCTV Cameras, Video Accessories
Plug/Connector
On/Off Switch
Mounting
Wall Mount
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALTV244UL
Zoro #
G422651962
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8.5 in
Depth
3.5 in
Width
7.5 in
Details
Output Voltage
28 V AC, 24 V AC
For Use With
Heaters, CCTV Cameras, Video Accessories
Plug/Connector
On/Off Switch
Mounting
Wall Mount
Environmentally Friendly
Yes
Input Voltage Type
AC
Output Current
3 A, 3.50 A
Protection Type
Surge
Input Current
900 mA @ 110V
Item
Proprietary Power Supply
Input Voltage
110 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.