CCTV Power Supply, Output 24/28VAC 3 5A, 8 Fused Outputs, input: 115VAC, BC100 Enclosure

  • Mfr # ALTV248UL

  • Zoro # G922650533


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mount
Output Current
3 A, 3.50 A
Plug/Connector
On/Off Switch
Input Current
900 mA @ 110V
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTV248UL
Zoro #
G922650533
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.5 in
Width
7.5 in
Overall Height
8.5 in

Details

Mounting
Wall Mount
Output Current
3 A, 3.50 A
Plug/Connector
On/Off Switch
Input Current
900 mA @ 110V
For Use With
Heaters, CCTV Cameras, Video Accessories
Input Voltage Type
AC
Item
Proprietary Power Supply
Protection Type
Surge
Output Voltage
28 V AC, 24 V AC
Input Voltage
110 V AC
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.