
CCTV Power Supply, Output 6-15 VDC 4A, 8 Class 2 Rated PTC Outputs, input: 115VAC, BC300 Enclosure
Mfr # ALTV615DC8UL
Zoro # G022649888
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
15 V DC, 6 V DC
Environmentally Friendly
Yes
Input Voltage
110 V AC
Width
13 in
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALTV615DC8UL
Zoro #
G022649888
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Overall Height
13.5 in
Depth
3.3 in
Details
Output Voltage
15 V DC, 6 V DC
Environmentally Friendly
Yes
Input Voltage
110 V AC
Mounting
Wall Mount
Plug/Connector
On/Off Switch
Protection Type
Short Circuit, Thermal Overload
Item
Proprietary Power Supply
For Use With
Heaters, CCTV Cameras, Video Accessories
Input Current
900 mA @ 110V
Input Voltage Type
AC
Description
CCTV Power Supply, Output 6-15 VDC 4 Amp, 8 Class 2 Rated PTC Outputs, Input: 115VAC, BC300 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.