Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer, 175 VA, 28V AC, 115/220V AC

  • Mfr # T28140D

  • Zoro # G7469567


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115/220V AC
Output Voltage
28V AC
Power Rating
175 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28140D
Zoro #
G7469567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Width
3.12 in
Overall Depth
3 in
Height
3.75 in
Width
3.12 in
Depth
3 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
115/220V AC
Output Voltage
28V AC
Power Rating
175 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Output Voltage - Transformer
28V AC
Fused
Yes
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
VA Rating - Transformer
175 VA
Phase - Electrical
1
Temp. Rise
115 Degrees C
Protective Device
None
Includes
AC Transformer
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Temperature Rise
115°C

Description

Control Transformer, Input Voltage - Transformer 115V AC, 220V AC, Output Voltage - Transformer 28V AC, VA Rating - Transformer 175 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.