Shop ALTRONIX

Control Transformer, 175 VA, 24/28V AC, 115V AC

  • Mfr # T2428175C

  • Zoro # G6589825


product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
24V AC, 28V AC
Power Rating
175 VA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2428175C
Zoro #
G6589825
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
5.62 in
Overall Depth
4.5 in
Height
5.5 in
Manufacturers Warranty Length
1 yr
Width
7 in
Depth
4.45 in

Details

Item
Control Transformer
Input Voltage - Transformer
115V AC
Output Voltage
24V AC, 28V AC
Power Rating
175 VA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
Temperature Rise
115 deg C
Enclosure Finish
Epoxy Resin Varnish
Fused
Yes
VA Rating - Transformer
175 VA
Phase - Electrical
1
Enclosure Style - Transformer
Open
Output Voltage - Transformer
24V AC, 28V AC
Standards
cUL Listed, UL Listed
Temp. Rise
115 Degrees C
Protective Device
Primary Fuse
Includes
AC Power Supply
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Enclosure Style
Open
Frequency
50/60 Hz
Input Voltage
115V AC

Description

Control Transformer, Input Voltage - Transformer 115V AC, Output Voltage - Transformer 24V AC, 28V AC, VA Rating - Transformer 175 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews