Shop ALTRONIX

Control Transformer, 300 VA, 24/28V AC, 115V AC

  • Mfr # T2428300

  • Zoro # G6224653


product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
24V AC, 28V AC
Power Rating
300 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2428300
Zoro #
G6224653
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.25 in
Overall Width
5.15 in
Overall Depth
5.1 in
Width
3.05 in
Manufacturers Warranty Length
1 yr
Depth
5.15 in
Height
3.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
115V AC
Output Voltage
24V AC, 28V AC
Power Rating
300 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Temperature Rise
115 deg C
Includes
Line Cord
Phase - Electrical
1
Temp. Rise
115 Degrees C
Output Voltage - Transformer
24V AC, 28V AC
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Enclosure Style - Transformer
Open
VA Rating - Transformer
300 VA
Fused
Yes
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Input Voltage
115V AC
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 115V AC, Output Voltage - Transformer 24V AC, 28V AC, VA Rating - Transformer 300 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.