Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAYPOINT7
Zoro #
G6656483
UPC #
782239948079
Country of Origin
United States
Dimensions
Enclosure Depth (In.)
5.5938 in
Enclosure Height (In.)
13.3125 in
Enclosure Width (In.)
11.3125 in
Height
13.3"
Width
11.3"
Depth
5.6"
Details
Item
DC Outdoor Power Supply Charger
Includes
Battery Leads
For Use With
Video Surveillance Equipment
Input Voltage
115V AC
Batteries Required
No
Standards
CE, IP66-11 Rated, NEMA 4/4X, RoHS
Number of Outputs
1
Material
Fiberglass Reinforced Polyester
Voltage Output
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Output Current (Amps)
12V DC or 24V DC @ 6A
Input Frequency (Hz)
60
Type
Outdoor
Power Required (Need to be edited)
1.9 A @ 110V, AC
Description
DC Outdoor Power Supply Charger, Type Outdoor, Material Fiberglass Reinforced Polyester, Enclosure Depth (In.) 5-19/32, Enclosure Width (In.) 11-5/16, Enclosure Height (In.) 13-5/16, Batteries Required No, Number of Outputs 1, Input Voltage 115VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 12VDC or 24VDC @ 6A, Input Frequency (Hz) 60, Standards NEMA 4/4X, IP66-11 Rated, CE, RoHS, For Use With Video Surveillance Equipment, Includes Battery Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.