Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Mount P/S- 6/12/24VDC at 4A

  • Mfr # DPS5

  • Zoro # G6126233


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Type
Din Rail Power Supply/Charger
Includes
Battery Leads
Material
Phenolic/Fiberglass
Input Voltage
6V DC
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPS5
Zoro #
G6126233
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.75 in
Length (In.)
3.5 in
Width (In.)
2.75 in
Width
2.8"
Height
1.8"
Depth
3.5"
Enclosure Width
3 in
Enclosure Height
2 in
Enclosure Depth
3 1/2 in
Overall Height
2 in
Overall Length
3 1/2 in
Overall Width
3 in

Details

Item
Din Mount P/S- 6/12/24VDC @ 4A
Type
Din Rail Power Supply/Charger
Includes
Battery Leads
Material
Phenolic/Fiberglass
Input Voltage
6V DC
Standards
RoHS Compliant
Batteries Required
Batteries Required
Voltage Output
6V DC or 12V DC or 24V DC
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Output Current (Amps)
4A
Number of Outputs
6V DC or 12V DC or 24V DC
Voltage
6/12/24V DC
Fits
Access Control DevicesSecurity/CCTV SystemsAltronix Transformers:T2428100TP1640T2428175
Power Required (Need to be edited)
AC
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
ST3
Product Type
Din Mount

Description

Din Mount P/S- 6/12/24Vdc @ 4A, Type Din Rail Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.50 In, Width 2.75 In, Height 1.75 In, Input Voltage 12/24 AC/DC, Voltage OUTPut 6VDC or 12VDC or 24VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Includes 1- SMP5, 1- Snap Track, Battery leads, 2- CLIP1 Mounting Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.