Zoro Homepage

Din Rail Power Distribution Board

  • Mfr # DP4

  • Zoro # G7139754


product price: $59.79
/ea

Key Features

Type
Din Rail Power Distribution Board
Includes
Snap Track
Material
Phenolic/Fiberglass
Input Voltage
48V AC/DC
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP4
Zoro #
G7139754
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Height (In.)
1.5 in
Width (In.)
2.5 in
Height
0.8"
Length
3"
Width
3.3"
Enclosure Depth
3 in
Enclosure Height
3/4 in
Enclosure Width
3 1/4 in
Overall Width
3 1/4 in
Overall Length
3 in
Overall Height
3/4 in

Details

Item
Din Rail Mounted 4Out Power Distribution Board
Type
Din Rail Power Distribution Board
Includes
Snap Track
Material
Phenolic/Fiberglass
Input Voltage
48V AC/DC
Standards
RoHS Compliant
Sub-Category
Power Distribution Module
Batteries Required
Batteries Not Required
Voltage
48V AC/DC
Includes Hardware
Hardware Included
Product Type
Power Distribution Board
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Din Rail Mounted 4Out Power Distribution Board, Type Din Rail Power Distribution Board, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 1.50 In, Includes 1- PD4, 1- Snap Track, 2- CLIP1 Mounting Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.