Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Backplane, 19 Gangs, Steel

  • Mfr # TMV2

  • Zoro # G5413926


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
19 Gangs
Material
Steel
For Use With
Mercury or Vertx boards
Width
1/2 in
Finish
No Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMV2
Zoro #
G5413926
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18.12 in
Height
23.75"
Depth
18.1 in
Overall Height
23.75 in
Overall Width
18.13 in
Material Thickness
0.063 in
Nominal Length
18.12 In.
Nominal Depth
0.3

Details

Item
Door Backplane
Number of Gangs
19 Gangs
Material
Steel
For Use With
Mercury or Vertx boards
Finish
No Finish
Sub-Category
Panel and Panel Accessories
Includes
Mounting hardware
Gauge
19
Application
Access Control Systems
Compatible with Manufacturer Model Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
Panel Style
Backplane
Compatible Manufacturer Model Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
Compatible Manufacturer Part Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
Compatible with Manufacturer Model No.
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
Compatible with Mfr. Model No.
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
For Use with Mfr Model Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
For Use With Mfr. Model Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
Compatible Pump Manufacturer Part Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300
Compatible Mfr. Model Number
ACM4, ACM8, ACMS8, GB1, LINQ8ACM, LINQ8PD, LP1502, LP2500, MOM5, MR16IN, MR16OUT, MR52, MUX8, PD4UL, PD8UL, PDS8, V100, V1000, V200, V2000, V300, VR6, X100, X1100, X200, X300

Description

Interior Panel, Steel Material, Powder Coated Finish, For Use With Mfr. No. Trove2M2, Sub-Category Panel and Panel Accessories, Application Access Control Systems, Height 23.75 In., Length 18.12 In., Width 0.5 In., Includes Mounting Hardware, 19 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.