Zoro Homepage
This item is Discontinued.
Altronix DST PWR SPLY 1, 2/ 9.7AMP@24VDC, TOTAL OUTPUT COMBINED PWR SPLY MAXIMAL77

DST PWR SPLY 1, 2/ 9.7AMP@24VDC, TOTAL OUTPUT COMBINED PWR SPLY (Discontinued)

  • Mfr # MAXIMAL77
  • Zoro # G1201488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL77
Zoro #
G1201488
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6.3"
Height
27"
Width
19"

Details

Input Voltage
120 V AC
Product Type
Proprietary Power Supply
Output Voltage
24 V DC @ 9.7 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.