Zoro Homepage

DVI Baluns, PK8

  • Mfr # HUBWAYDVIPK

  • Zoro # G7127285


product price: $413.99
/pk 8, $51.75/ea
Free Shipping & Returns

Key Features

Type
DVI
For Use With
Analog Cameras
Input Voltage
24V AC, 28/12V DC
Sub-Category
Video System Component
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYDVIPK
Zoro #
G7127285
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.5 in
Length (In.)
3.7969 in
Height (In.)
1 in
Overall Length
3 13/16 in
Overall Height
1 in
Overall Width
2 1/2 in

Details

Item
Video Balun/Combiner
Type
DVI
For Use With
Analog Cameras
Input Voltage
24V AC, 28/12V DC
Sub-Category
Video System Component
Number of Outputs
1
Batteries Required
Batteries Not Required
Voltage Output
12V DC
Output Current (Amps)
1 amp
Voltage
12V DC
ANSI/BHMA Finish
Unfinished
Product Type
Video Balun/Combiner

Description

Video Balun/Combiner, Type DVI, Length (In.) 3-51/64, Width (In.) 2-1/2, Height (In.) 1, Number of Outputs 1, Input Voltage 24VAC, 28VAC or 12VDC, Voltage Output 12VDC, Output Current (Amps) 1 amp, For Use With Analog Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.