Enclosure, 7.3"W x 4.9"D, Wall/Pole Mount
Mfr # WP4
Zoro # G5565519
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9.50 in
Material
Fibreglass Reinforced Polyester, Stainless Steel
Width
7.32 in
Depth
4.92 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP4
Zoro #
G5565519
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9.50 in
Width
7.32 in
Depth
4.92 in
Height
9.5"
Overall Width
7 1/4 in
Overall Depth
4 7/8 in
Details
Item
NEMA Enclosure
Material
Fibreglass Reinforced Polyester, Stainless Steel
Finish
Powder Coated
Number of Spaces
1
Includes
Lockable Stainless Steel Latch
Features
Corrosion Resistant, Does Not Contain Halogens, Integral Flanges, IP66-11 Rated for Outdoor Use, NEMA 4/4X, Non-Conductive, Utility, Wall/Pole Mount
Application
Outdoor
Weight
1.80 lb
Form Factor
Wall Mountable;Pole-mountable
Environmentally Friendly
Yes
Mounting
Pole-mountable, Wall Mountable
Description
Enclosure, Overall Height 9 1/4 in, Overall Depth 4 7/8 in, Overall Width 7 1/4 in, Features Corrosion Resistant, Does Not Contain Halogens, Integral Flanges, IP66-11 Rated for Outdoor Use, NEMA 4/4X, Non-Conductive, Utility, Wall/Pole Mount, Finish Powder Coated, Includes Lockable Stainless Steel Latch, Material Fiberglas/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.