Zoro Homepage

Enclosure Fits 1- 40Ah Battery

  • Mfr # BC1240

  • Zoro # G6703767


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Enclosure
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1240
Zoro #
G6703767
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
9.5 in
Enclosure Height (In.)
9.5 in
Enclosure Depth (In.)
7.5 in
Overall Width
9 1/2 in
Overall Height
9 1/2 in
Overall Length
7 1/2 in
Enclosure Height
9 1/2 in
Enclosure Depth
7 1/2 in
Enclosure Width
9 1/2 in

Details

Item
Enclosure Fits 1- 40Ah Battery
Type
Enclosure
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant
Finish
Gray
Sub-Category
Enclosure
Batteries Required
Batteries Required
ANSI/BHMA Finish
Unfinished
Product Type
Enclosure Fits

Description

Enclosure Fits 1- 40Ah Battery, Type Enclosure, Material Steel, Finish Gray, Enclosure Depth 7.50 In, Enclosure Width 9.50 In, Enclosure Height 9.50 In, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.