Zoro Homepage

Enclosure Fits 2- 4Ah Or 1- 7Ah Battery

  • Mfr # BC100

  • Zoro # G6777111


product price: $62.19
/ea

Key Features

Type
Enclosure
Material
Steel
Standards
RoHS Compliant, UR
Finish
Gray
Batteries Required
Batteries Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC100
Zoro #
G6777111
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Enclosure Depth (In.)
3.5 in
Overall Height
8 1/2 in
Enclosure Width
7 1/2 in
Overall Length
3 1/2 in
Enclosure Depth
3 1/2 in
Overall Width
7 1/2 in
Enclosure Height
8 1/2 in

Details

Item
Enclosure Fits 2- 4Ah Or 1- 7Ah Battery
Type
Enclosure
Material
Steel
Standards
RoHS Compliant, UR
Finish
Gray
Batteries Required
Batteries Required
Sub-Category
Enclosure
ANSI/BHMA Finish
Unfinished
Product Type
Enclosure Fits

Description

Enclosure Fits 2- 4Ah Or 1- 7Ah Battery, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure Width (In.) 7.50, Enclosure Height (In.) 8.50, Batteries Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.