Enclosure Kit
Mfr # BC400SR
Zoro # G6453614
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Type
Enclosure Kit
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant
Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC400SR
Zoro #
G6453614
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Enclosure Depth (In.)
4.5 in
Overall Width
12 in
Enclosure Width
12 in
Enclosure Height
15 1/2 in
Overall Height
15 1/2 in
Enclosure Depth
4 1/2 in
Overall Length
4 1/2 in
Details
Item
Enclosure Xlg Fits 2- 12Ah Battery W/Shelf Red
Type
Enclosure Kit
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant
Finish
Red
Batteries Required
Batteries Required
Sub-Category
Enclosure
ANSI/BHMA Finish
Unfinished
Product Type
Enclosure Fits
Description
Enclosure Xlg Fits 2- 12Ah Battery W/Shelf Red, Type Enclosure Kit, Material Steel, Finish Red, Enclosure Depth (In.) 4.50, Enclosure Width (In.) 12.00, Enclosure Height (In.) 15.5, Batteries Required No, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.