Enclosure Lg Fits 2- 7Ah Battery Red
Mfr # BC300R
Zoro # G6679425
product price: $103.02
/ea
Free Shipping & Returns
Key Features
Type
Enclosure
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant, UR
Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC300R
Zoro #
G6679425
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Depth (In.)
3.25 in
Enclosure Width (In.)
13 in
Enclosure Height (In.)
13.5 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Overall Width
13 in
Enclosure Height
13 1/2 in
Enclosure Width
13 in
Enclosure Depth
3 1/4 in
Details
Item
Enclosure Lg Fits 2- 7Ah Battery Red
Type
Enclosure
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant, UR
Finish
Red
Batteries Required
Batteries Required
Sub-Category
Enclosure
Product Type
Enclosure Fits
ANSI/BHMA Finish
Unfinished
Description
Enclosure Lg Fits 2- 7Ah Battery Red, Type Enclosure, Material Steel, Finish Red, Enclosure Depth (In.) 3.25, Enclosure Width (In.) 13.00, Enclosure Height (In.) 13.50, Batteries Required No, Includes Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.