Zoro Homepage

Enclosure Maxim Fits 4- 12Ah Battery

  • Mfr # BC800

  • Zoro # G6918177


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Type
Enclosure
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC800
Zoro #
G6918177
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19 in
Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Overall Width
19 in
Enclosure Height
26 in
Overall Length
6 1/4 in
Enclosure Depth
6 1/4 in
Overall Height
26 in
Enclosure Width
19 in

Details

Item
Enclosure Maxim Fits 4- 12Ah Battery
Type
Enclosure
Includes
Cam Lock, Keys
Material
Steel
Standards
RoHS Compliant
Finish
Gray
Batteries Required
Batteries Required
Sub-Category
Enclosure
Product Type
Enclosure Fits
ANSI/BHMA Finish
Unfinished

Description

Enclosure Maxim Fits 4- 12Ah Battery, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 6.25, Enclosure Width (In.) 19.00, Enclosure Height (In.) 26, Batteries Required No, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.