Zoro Homepage

Enclosure Xxlg Fits 2- 12Ah Battery Red

  • Mfr # BC600

  • Zoro # G7020011


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Enclosure
Includes
Cam Lock
Material
Steel
Standards
RoHS Compliant, UR
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC600
Zoro #
G7020011
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
14.5 in
Enclosure Depth (In.)
4.63 in
Enclosure Height (In.)
18 in
Overall Length
4 5/8 in
Enclosure Depth
4 5/8 in
Overall Height
18 in
Overall Width
14 1/2 in
Enclosure Height
18 in
Enclosure Width
14 1/2 in

Details

Item
Enclosure Xxlg Fits 2- 12Ah Battery Red
Type
Enclosure
Includes
Cam Lock
Material
Steel
Standards
RoHS Compliant, UR
Finish
Gray
Batteries Required
Batteries Required
Sub-Category
Enclosure
ANSI/BHMA Finish
Unfinished
Product Type
Enclosure Fits

Description

Enclosure Xxlg Fits 2- 12Ah Battery Red, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 4.63, Enclosure Width (In.) 14.50, Enclosure Height (In.) 18, Batteries Required No, Includes Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.