Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 19 Gangs, Steel

  • Mfr # TM2

  • Zoro # G5413935


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
19 Gangs
Material
Steel
Height
25.37"
Includes
Mounting hardware
Length
19.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM2
Zoro #
G5413935
UPC #
-
Country of Origin
United States

Dimensions

Height
25.37"
Length
19.37 in
Width
0.31 in
Overall Width
19.38 in
Overall Height
25.37 in
Material Thickness
0.063 in
Nominal Width
0.3125 In.

Details

Item
Interior Panel
Number of Gangs
19 Gangs
Material
Steel
Includes
Mounting hardware
Sub-Category
Panel and Panel Accessories
Gauge
19
Application
Access Control Systems
For Use With
Altronix and Mercury boards
Finish
No Finish
Panel Style
Backplane
Compatible with Manufacturer Model Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
Compatible Manufacturer Model Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
Compatible Manufacturer Part Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
Compatible with Manufacturer Model No.
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
Compatible with Mfr. Model No.
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
For Use with Mfr Model Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
For Use With Mfr. Model Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
Compatible Pump Manufacturer Part Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8
Compatible Mfr. Model Number
EP2500, LP1501, LP1502, MR16IN, MR16OUT, MR50, MR51e, MR52, MUX8

Description

Interior Panel, Steel Material, Powder Coated Finish, For Use With Mfr. No. Trove2M2, Sub-Category Panel and Panel Accessories, Application Access Control Systems, Height 25.37 In., Length 19.37 In., Width 0.3125 In., Includes Mounting Hardware, 19 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.