Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 19 Gangs, Steel

  • Mfr # TV2

  • Zoro # G5413917


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
19 Gangs
Material
Steel
Finish
No Finish
Includes
Mounting hardware
Sub-Category
Panel and Panel Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV2
Zoro #
G5413917
UPC #
-
Country of Origin
United States

Dimensions

Width
0.31 in
Length
19.37 in
Height
25.37"
Depth
19.4 in
Overall Width
25.38 in
Overall Height
25.38 in
Material Thickness
0.063 in
Nominal Width
0.3125 In.

Details

Item
Interior Panel
Number of Gangs
19 Gangs
Material
Steel
Finish
No Finish
Includes
Mounting hardware
Sub-Category
Panel and Panel Accessories
Application
Access Control Systems
For Use With
Altronix and Vertx boards
Gauge
19
Compatible with Manufacturer Model Number
HID VertX(R) V100, V1000, V200, V2000, V300
Panel Style
Backplane
Compatible Manufacturer Model Number
HID VertX(R) V100, V1000, V200, V2000, V300
Compatible Manufacturer Part Number
HID VertX(R) V100, V1000, V200, V2000, V300
Compatible with Manufacturer Model No.
HID VertX(R) V100, V1000, V200, V2000, V300
Compatible with Mfr. Model No.
HID VertX(R) V100, V1000, V200, V2000, V300
For Use with Mfr Model Number
HID VertX(R) V100, V1000, V200, V2000, V300
For Use With Mfr. Model Number
HID VertX(R) V100, V1000, V200, V2000, V300
Compatible Pump Manufacturer Part Number
HID VertX(R) V100, V1000, V200, V2000, V300
Compatible Mfr. Model Number
HID VertX(R) V100, V1000, V200, V2000, V300

Description

Interior Panel, Steel Material, Powder Coated Finish, For Use With Mfr. No. Trove2M2, Sub-Category Panel and Panel Accessories, Application Access Control Systems, Height 25.37 In., Length 19.37 In., Width 0.3125 In., Includes Mounting Hardware, 19 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.