IP Over Coax Kit
Mfr # EBRIDGE1CRT
Zoro # G7263444
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, UL 60950-1, Z1409
Includes
eBridge1CRT Transceiver/Media Converter, 1 x eBridge1CR EoC Single Port Receiver
For Use With
IP Cameras
Product Type
IP Over Coax Kit
Media Type Supported
Coaxial, Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBRIDGE1CRT
Zoro #
G7263444
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.8 in
Width
2.5 in
Overall Height
1 in
Details
Item
Transceiver/Media Converter
Standards
CE, UL 60950-1, Z1409
Includes
eBridge1CRT Transceiver/Media Converter, 1 x eBridge1CR EoC Single Port Receiver
For Use With
IP Cameras
Product Type
IP Over Coax Kit
Media Type Supported
Coaxial, Twisted Pair
Network (RJ-45)
Yes
Total Number of Ports
1
Power Source
AC/DC
Maximum Distance Supported
0.50 km
Network Technology
10/100Base-T
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet
Description
IP Over Coax Kit, Product Type IP Over Coax Kit, Includes 38C647, 38C649, For Use With IP Cameras, Standards CE, UL 60950-1, Z1409
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.