Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Acid Battery- 12VDC/7Ah

  • Mfr # BT126

  • Zoro # G7521893


product price: $41.19
/ea

Key Features

Type
Rechargeable Battery
Material
Phenolic/Fiberglass
Standards
RoHS Compliant
Height (In.)
3.66 in
Output Current (Amps)
7AH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT126
Zoro #
G7521893
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
3.66 in
Width (In.)
2.56 in
Length (In.)
5.94 in
Enclosure Depth
5 15/16 in
Overall Height
2 9/16 in
Overall Length
5 15/16 in
Enclosure Width
3 11/16 in
Enclosure Height
2 9/16 in
Overall Width
3 11/16 in

Details

Item
Lead Acid Battery- 12VDC/7Ah
Type
Rechargeable Battery
Material
Phenolic/Fiberglass
Standards
RoHS Compliant
Output Current (Amps)
7AH
Batteries Required
Batteries Required
Number of Outputs
12V DC
Sub-Category
Battery
Voltage Output
12V DC
Green Environmental Attribute
Product is Rechargeable
Voltage
12V DC
Product Type
Lead Acid Battery
ANSI/BHMA Finish
Unfinished

Description

Lead Acid Battery- 12Vdc/7Ah, Type Rechargeable Battery, Material Phenolic or Fiberglass, Length 5.94 In, Width 2.56 In, Height 3.66 In, Voltage OUTPut 12VDC, OUTPut Current 7AH Amps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.