Zoro Homepage

Linear Power Supply- 24VDC at 2.5A Nema4

  • Mfr # LPS3WP24

  • Zoro # G6841344


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
6 in
Enclosure Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS3WP24
Zoro #
G6841344
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6 in
Enclosure Height (In.)
12 in
Enclosure Width (In.)
8 in
Depth
4.5"
Width
7.8"
Height
12"
Enclosure Width
8 in
Enclosure Height
12 in
Overall Width
8 in
Overall Length
6 in
Enclosure Depth
6 in
Overall Height
12 in

Description

Linear Power Supply- 24Vdc @ 2.5A Nema4, Type Linear Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 6.00 In, Enclosure Width 8.00 In, Enclosure Height 12 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.