Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Power Supply/Charger

  • Mfr # LPS3AC

  • Zoro # G6412917


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
16/28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Sub-Category
Power Supply/Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS3AC
Zoro #
G6412917
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Length (In.)
4 in
Height (In.)
2 in
Depth
6.5"
Height
1.8"
Width
3.5"
Overall Width
4 in
Overall Length
7 in
Overall Height
2 in
Enclosure Depth
7 in
Enclosure Height
2 in
Enclosure Width
4 in

Details

Item
Linear Power Supply/Charger- 12/24VDC@2.5A Ac
Includes
Battery Leads
Input Voltage
16/28V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Sub-Category
Power Supply/Charger
Voltage Output
12V DC or 24V DC
Type
Linear Power Supply/Charger
Output Current (Amps)
2.5A
Input Frequency (Hz)
60
Material
Phenolic/Fiberglass
Number of Outputs
12V DC or 24V DC
Fits
Altronix Transformers:TP1656T2428100Access Control DevicesSecurity Devices
Voltage
12/24V DC
Power Required (Need to be edited)
AC
Product Type
Linear Power Supply/Charger
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Linear Power Supply/Charger- 12/24Vdc@2.5A Ac, Type Linear Power Supply/Charger, Material Phenolic or Fiberglass, Length 4.00 In, Width 6.50 In, Height 2.00 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.