Zoro Homepage

Linear Power Supply/Charger

  • Mfr # PM224

  • Zoro # G6156473


product price: $44.79
/ea

Key Features

Includes
Battery Leads
Input Voltage
24V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Width (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM224
Zoro #
G6156473
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.75 in
Length (In.)
5.25 in
Height (In.)
1.5 in
Depth
5.3"
Width
2.8"
Height
1.5"
Overall Length
5 1/4 in
Enclosure Depth
5 1/4 in
Enclosure Width
2 3/4 in
Overall Height
1 1/2 in
Enclosure Height
1 1/2 in
Overall Width
2 3/4 in

Description

Linear Power Supply/Charger - 24Vdc @ .75A, Type Linear Power Supply/Charger, Material Phenolic or Fiberglass, Length 5.25 In, Width 2.75 In, Height 1.50 In, Input Voltage 24VAC/40VA, Voltage OUTPut 24VDC, OUTPut Current 750mA Amps, Input Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.