Zoro Homepage

Long Range Single Pair Ethernet Adapter Kit

  • Mfr # PACE1KRT

  • Zoro # G522649678


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2.5 in
Product Material
Plastic
Includes
Pace1KR Receiver, Pace1KT Transceiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACE1KRT
Zoro #
G522649678
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2.5 in

Details

Item
Network Accessory Kit
Product Material
Plastic
Includes
Pace1KR Receiver, Pace1KT Transceiver

Description

Long Range Single Pair Ethernet Adapter Kit, 1000m Over Twisted Pair (UTP or Shielded), 10Mbps, Passes PoE/PoE+, Includes: Pace1KR Receiver and Pace1KT Transceiver

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.