Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Managed Poe Midspan, 150w Max, 8 Port

  • Mfr # NETWAY8M

  • Zoro # G6881786


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Type
8 Port
For Use With
PoE Devices
Input Voltage
115V AC
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Output Current (Amps)
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETWAY8M
Zoro #
G6881786
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.625 in
Width (In.)
19.125 in
Length (In.)
8.5 in
Width
19.1"
Depth
8.5"
Height
1.6"
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Overall Width
19 1/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in

Details

Item
Managed PoE Midspan
Type
8 Port
For Use With
PoE Devices
Input Voltage
115V AC
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Output Current (Amps)
0.55
Input Frequency (Hz)
60
Number of Outputs
8
Batteries Required
Batteries Not Required
Voltage Output
55V DC
Sub-Category
Power Supply: Rack Mount
Output Voltage
55 V
Fits
Fixed CamerasPTZ IP Cameras
Voltage
55V DC
ANSI/BHMA Finish
Unfinished
Product Type
Managed PoE Midspan

Description

Managed PoE Midspan, Type 8 Port, Length (In.) 8-1/2, Width (In.) 19-1/8, Height (In.) 1-5/8, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 55VDC, Output Current (Amps) 0.55, Input Frequency (Hz) 60, Standards UL 60950-1, CE, UL294, For Use With PoE Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.