Midspan Adaptor
Mfr # NetWay3012
Zoro # G7235094
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Module
Material
Plastic
For Use With
PoE Devices
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NetWay3012
Zoro #
G7235094
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Width (In.)
2.5 in
Enclosure Depth (In.)
1 in
Enclosure Height (In.)
3.75 in
Overall Height
1 in
Overall Width
2 1/2 in
Overall Length
3 13/16 in
Enclosure Height
1 in
Enclosure Depth
3 13/16 in
Enclosure Width
2 1/2 in
Details
Item
Midspan Adapter
Type
Indoor Module
Material
Plastic
For Use With
PoE Devices
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Sub-Category
Power Supply: Wall Mount
Number of Outputs
1
Batteries Required
Batteries Not Required
Voltage
12V DC
Product Type
Midspan Adapter
ANSI/BHMA Finish
Unfinished
Description
Midspan Adapter, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure Width (In.) 2-1/2, Enclosure Height (In.) 3-3/4, Batteries Required No, Number of Outputs 1, Standards UL/CUL, CE, For Use With PoE Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.