Zoro Homepage

Multi-OutPut Power Supply

  • Mfr # AL400ULMR

  • Zoro # G6974222


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
Finish
Red
Input Voltage
115V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL400ULMR
Zoro #
G6974222
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Width
13"
Height
13.5"
Enclosure Height
13 1/2 in
Overall Width
13 in
Enclosure Width
13 in
Overall Length
3 1/4 in
Overall Height
13 1/2 in
Enclosure Depth
3 1/4 in

Description

Power Supply 5Ptc 12Dc/3.5A Or 24Dc/3A Red, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material Steel, Finish Red, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED, UL294, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.