Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nac Power Extender 10A 4Out Sync 864, 9Th

  • Mfr # AL1042ULADA

  • Zoro # G6829024


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Type
Nac Power Extender
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
120V AC
Standards
CSFM, FM, MEA, NFPA, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1042ULADA
Zoro #
G6829024
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height (In.)
18 in
Enclosure Width (In.)
14.5 in
Enclosure Depth (In.)
4.63 in
Height
18"
Width
14.5"
Depth
4.6"
Enclosure Depth
4 5/8 in
Enclosure Width
14 1/2 in
Overall Height
18 in
Enclosure Height
18 in
Overall Length
4 5/8 in
Overall Width
14 1/2 in

Details

Item
Nac Power Extender 10A 4Out Sync 864,9Th
Type
Nac Power Extender
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
120V AC
Standards
CSFM, FM, MEA, NFPA, RoHS Compliant, UL Listed
Finish
Red
Sub-Category
Power Extender
Batteries Required
Batteries Required
Input Frequency (Hz)
60
Voltage Output
24V DC
Number of Outputs
24V DC or 12V DC
Output Current (Amps)
10A
Output Voltage
24 V DC @ 10 A
Voltage
24V DC
Power Required (Need to be edited)
5 A @ 110V, AC
Product Type
Nac Power Extender
ANSI/BHMA Finish
Unfinished

Description

Nac Power Ext 10A 4Out Sync 864,9Th, Type Nac Power Extender, Material Steel, Finish Red, Enclosure Depth 4.63 In, Enclosure Width 14.50 In, Enclosure Height 18 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL864, UL1481, MEA , CSFM , FM, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.