Zoro Homepage

Nac Power Extender

  • Mfr # AL802ULADAJ

  • Zoro # G6819181


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Type
Nac Power Extender
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
120V AC
Standards
CSFM, FM, MEA, NFPA, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL802ULADAJ
Zoro #
G6819181
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.63 in
Enclosure Height (In.)
18 in
Enclosure Width (In.)
14.5 in
Height
18"
Depth
4.6"
Width
14.5"
Overall Length
4 5/8 in
Overall Height
18 in
Enclosure Depth
4 5/8 in
Overall Width
14 1/2 in
Enclosure Width
14 1/2 in
Enclosure Height
18 in

Description

Nac Power Ext 8A Sync4 Class A, 864,9Th Large, Type Nac Power Extender, Material Steel, Finish Red, Enclosure Depth 4.63 In, Enclosure Width 14.50 In, Enclosure Height 18 In, Input Voltage 115VAC, Voltage OUTPut 24VDC or 12VDC, OUTPut Current 8A Amps, Input Frequency 60 Hz, Standards UL864, UL1481, MEA , CSFM , FM, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.