Zoro Homepage

Off-Line Power Supply, 24VDC, 10 Amp

  • Mfr # OLS250

  • Zoro # G6125244


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Output Current (Amps)
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLS250
Zoro #
G6125244
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8.1 in
Width (In.)
5 in
Height (In.)
2.13 in
Overall Length
7 1/4 in
Overall Width
4 1/2 in
Overall Height
1 3/4 in
Enclosure Depth
7 1/4 in
Enclosure Width
4 1/2 in
Enclosure Height
1 3/4 in

Details

Item
Off-Line Switching Power Supply
Includes
Battery Leads
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CE, RoHS Compliant
Output Current (Amps)
10A
Number of Outputs
24V DC
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Voltage Output
24V DC
Material
Phenolic/Fiberglass
Voltage
24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Off-Line Switching Power Supply

Description

Off-Line Switching Power Supply, Material Phenolic or FiberglassLength (In.) 8.10, Width (In.) 5.00, Height (In.) 2.13, Batteries Required No, Number of Outputs 24VDC, Input Voltage 115VAC, Voltage Output 24VDC, Output Current (Amps) 10A, Input Frequency (Hz) 60, Includes Battery Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.