Open Collector Module 12/24VDC 7Out
Mfr # RBOC7
Zoro # G7056883
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Type
Relay
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
RoHS Compliant
Sub-Category
Power Distribution Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBOC7
Zoro #
G7056883
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6.5 in
Height (In.)
1 in
Width (In.)
3.25 in
Overall Length
6 1/2 in
Enclosure Width
3 1/4 in
Overall Height
1 in
Overall Width
3 1/4 in
Enclosure Depth
6 1/2 in
Enclosure Height
1 in
Details
Item
Open Collector Module 12/24VDC 7Out
Type
Relay
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
RoHS Compliant
Sub-Category
Power Distribution Module
Batteries Required
Batteries Not Required
ANSI/BHMA Finish
Unfinished
Product Type
Open Collector Module
Description
Open Collector Module 12/24Vdc 7Out, Type Relay, Material Phenolic or Fiberglass, Length 6.50 In, Width 3.25 In, Height 1.00 In, Input Voltage 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.