Zoro Homepage

Outdoor Power Supply, 2 Outputs, 11.31" L

  • Mfr # WayPoint17AU

  • Zoro # G9468389


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Includes
Latches
For Use With
CCTV Cameras, Heaters, Video Accessories
Finish
Unfinished
Input Voltage
115V AC
Batteries Required
Batteries Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WayPoint17AU
Zoro #
G9468389
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
11.5 in
Width (In.)
5.59 in
Length (In.)
11.31 in
Height (In.)
13.31 in
Overall Length
5 9/16 in
Overall Width
11 5/16 in
Overall Height
13 5/16 in
Enclosure Depth
5 9/16 in
Enclosure Width
11 5/16 in
Enclosure Height
13 5/16 in

Details

Item
Outdoor Power Supply
Includes
Latches
For Use With
CCTV Cameras, Heaters, Video Accessories
Finish
Unfinished
Input Voltage
115V AC
Batteries Required
Batteries Not Required
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Output Current (Amps)
24V AC @ 7.25A or 28V AC @ 6.25A
Type
Multi-Output Power Supply
Input Frequency (Hz)
50/60
Sub-Category
Video System Component
Number of Outputs
2
Material
Fiberglass Reinforced Polyester
Fused / Nonfused
Fused
Voltage Output
24V AC or 28V AC
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Product Type
Outdoor Power Supply
Fuse Type
Fused

Description

Outdoor Power Supply, Type Multi-Output Power Supply, Material Fiberglass Reinforced Polyester, Finish Unfinished, Enclosure Depth (In.) 6.00, Enclosure Width (In.) 11.50, Enclosure Height (In.) 13.50, Length (In.) 11.31, Width (In.) 5.59, Height (In.) 13.31, Batteries Required No, Number of Outputs 2, Input Voltage 115/230VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 24VAC @ 7.25A or 28VAC @ 6.25A, Input Frequency (Hz) 50/60, Fused, Standards UL/CUL, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.