Zoro Homepage

Pass UTP Hub W/Power 16 Channel Isolated

  • Mfr # HUBWAY16DI

  • Zoro # G7126481


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAY16DI
Zoro #
G7126481
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height (In.)
1.63 in
Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in

Details

Item
Pass UTP Hub W/Power 16 Channel Isolated
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Batteries Required
Batteries Not Required
Output Current (Amps)
16A
Input Frequency (Hz)
50/60
Number of Outputs
24V AC or 28V AC
Sub-Category
Transceiver Hub: Rack Mount
Voltage Output
24V AC or 28V AC
Voltage
24/28V AC
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Product Type
Passive UTP Hub with Power

Description

Pass UTP Hub W/Power 16 Channel Isolated, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 16A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.