Zoro Homepage
This item is Discontinued.
Altronix Pass UTP Hub W/Power 16Ch W/16 Dc Baluns HubWay163CD

Pass UTP Hub W/Power 16Ch W/16 Dc Baluns (Discontinued)

  • Mfr # HubWay163CD
  • Zoro # G6424293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubWay163CD
Zoro #
G6424293
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Overall Length
8 1/2 in
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in

Details

Item
Pass UTP Hub W/Power 16Ch W/16 Dc Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks, Sixteen (16) HubWayDv Balun/Combiners
Material
Steel
Input Voltage
115V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Output Current (Amps)
10A
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Rack Mount
Number of Outputs
24V AC or 28V AC
Input Frequency (Hz)
60
Batteries Required
Batteries Not Required
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Product Type
Passive UTP Hub with Power
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi

Description

Pass UTP Hub W/Power 16Ch W/16 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Sixteen (16) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.