Zoro Homepage

Pass UTP Hub W/Power 8 Channel Isolated

  • Mfr # HUBWAY8DI

  • Zoro # G6729597


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAY8DI
Zoro #
G6729597
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.13 in
Enclosure Height (In.)
1.63 in
Overall Width
19 1/8 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Enclosure Width
19 1/8 in
Overall Height
1 5/8 in

Details

Item
Pass UTP Hub W/Power 8 Channel Isolated
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Voltage Output
24V AC or 28V AC
Batteries Required
Batteries Not Required
Number of Outputs
24V AC or 28V AC
Input Frequency (Hz)
50/60
Sub-Category
Transceiver Hub: Rack Mount
Output Current (Amps)
8A
Voltage
24/28V AC
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished
Product Type
Passive UTP Hub with Power
Includes Hardware
Hardware Included
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi

Description

Pass UTP Hub W/Power 8 Channel Isolated, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 8A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.