Zoro Homepage
This item is Discontinued.
Altronix Passive UTP Hub HUBWAY82DS

Passive UTP Hub (Discontinued)

  • Mfr # HUBWAY82DS
  • Zoro # G7083544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAY82DS
Zoro #
G7083544
UPC #
782239946044
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in
Enclosure Height
1 5/8 in
Overall Length
8 1/2 in

Details

Item
Passive UTP Hub W/Power 8 Channel W/8 Ac Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Eight (8) HubWayAv Balun/Combiners, Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, RoHS Compliant, UL Listed
Finish
Black
Number of Outputs
24V AC or 28V AC
Voltage Output
24V AC or 28V AC
Batteries Required
Batteries Not Required
Output Current (Amps)
5A
Sub-Category
Transceiver Hub: Rack Mount
Input Frequency (Hz)
50/60
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Compatible Brand
Altronix
Product Type
Passive UTP Hub with Power
Includes Hardware
Hardware Included
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi

Description

Passive UTP Hub W/Power 8Ch W/8 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, Includes Eight (8) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.